Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WB670889

Global Industrial™ Middle Post for Plastic Guard Rails, 60"H, Yellow

Product Description
✓ Allows rails to be bolted on either side to extend the length of your guard rail system
✓ Durable plastic resin is highly flexible and resistant to chips, flaking, & corrosion
✓ ANSI I 9-7 compliant with a 20,000-joule impact rating when used as a part of a complete guard rail system

This 60"H Global Industrial™ Middle Post for Plastic Guard Rails is your solution to increasing the overall length of your guard rail system to better fit your facility. Constructed with durable plastic resin and a stable rubber base, this self-healing middle post is designed to recover quickly after vehicle impact. It has a highly visible, bright yellow finish for added safety and can be mounted to concrete with the included floor anchors, making it an integral component of a durable guard rail system. Limited 2-Year Warranty. Patent pending.

  • Self-healing design reduces the need for costly replacements
  • Rubber base provides added energy absorption to reduce floor damage
  • UV- & freeze-resistant (-94°F-158°F)
  • Flame-resistant rating: UL94 V2
  • Ground anchors included with post
  • PRICE
    $439.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length17-1/2 in
    Height62 in
    Weight89.3 lbs
    Post Diameter6 in

    Product Details

    Assembly RequiredYes
    TypeGuard Rail System
    ColorYellow
    MaterialResin Plastic/Rubber
    Manufacturers Part Number670889
    Impact Capacity9,000 lbs @ 7MPH
    Mounting StyleBolt On
    Component StyleInline Post
    BrandGlobal Industrial