Global Industrial
Model # :WB708439
Global Industrial™ Steel Lift-Out Guard Rail Corner Post, Single-Rail, 20"H, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Lift-Out/Drop-In light duty guard rail system offers effective protection for machinery against forklift and pallet trucks, while providing temporary access or barrier protection for pedestrian control. Posts are constructed from 11-gauge steel with high visibility OSHA safety yellow powder coated finish. Ultra-durable construction with a 5,000 lb. impact rating at 4 mph. Posts include plastic cap for added protection and measure 3" x 3" with an 8" x 8" base plate that is 1/4" steel thickness. Base plates feature 4 mounting holes for floor anchoring; anchor kit sold separately, Model #652901.
Purchase End, In-Line or Corner Post to create modular barrier system; sold separately.
Purchase End, In-Line or Corner Post to create modular barrier system; sold separately.
PRICE
$105.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 20 in |
| Weight | 15.8 lbs |
| Ground Clearance | 15-3/10" in |
| Gauge | 11 ga |
| Base Dimensions (W x L) | 8" x 8" |
Product Details
| Type | Light Duty Guard Rail System |
| Color | Yellow |
| Finish Type | Powder Coat |
| Finish | Powder Coated |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 708439 |
| Impact Capacity | 5,000 lbs @ 4 MPH |
| Mounting Style | Lift Out |
| Component Style | Corner Post |
| Brand | Global Industrial |