The MicroMini HookUpz from Carson is a 20x power LED and UV lighted pocket microscope that comes included with a smartphone digiscoping clip. The microscope magnetically attaches to the adapter clip and is automatically aligned to the camera hole of the clip. Simply clip the smartphone clip over the camera of your smartphone and use your camera application to take photos and record video of your subject and then share them on social media with friends, family and co-workers.
The MicroMini HookUpz is compatible with multiple styles phones including iPhone, Samsung (Galaxy/Note), HTC, LG, Huawei and more. It contains a stand alone UV flashlight as well as a stand alone LED flashlight. There is also an additional LED light to be used in conjunction with the microscope. The MicroMini also has an extremely smooth focusing dial for clear and sharp image quality. The MicroMini runs on 3 LR43 Button Cell Batteries (Included). It is a great educational field microscope for multiple hobbies, tasks, learning and exploration. It is backed by Carson's limited warranty.
Compatible with all smartphones. For iPhone 13 Pro/Pro Max, please download the CarsonCam app from the app store on your smartphone to preselect the primary camera, as it may not function properly with the standard camera app.
Carson® MicroMini Pocket Microscope with Smartphone Adapter Clip - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$66.00 Sold in packages of 4 / $16.50 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.5 in |
| Width | 0.9 in |
| Height | 1.7 in |
| Weight | 0.2 lbs |
Product Details
| Battery Type | LR43 Button Cell |
| Color | Gray |
| Lens Size | 5 |
| Batteries Included | Yes |
| Magnification | 20x |
| Number of Batteries | 3 |
| Includes | Smartphone Digiscoping Clip |
| Description | MicroMini Pocket Microscope with Smartphone Adapter Clip |
| Manufacturers Part Number | MM-380 |
| Brand | Carson Optical |
Warranty
| Warranty | Lifetime Limited |