Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Carson Optical

Model # :WB535386

MPN #: MP-250

Carson Optical MP-250 MicroFlip 100-250x LED/UV lighted Pocket Microscope w/ Smartphone Adapter Clip - Pkg Qty 3

Product Description
he MicroFlip™ MP-250 is an extremely powerful LED lighted pocket microscope that contains a unique flip-down slide base with an aspheric lens system for ultra precise image quality. The high power magnification ranges from 100x-250x power. The MicroFlip™ also contains a built-in UV flashlight that is perfect for detecting counterfeit currency, nectar mapping and so much more. The MicroFlip™ comes included with a smartphone digiscoping clip, 1 starter slide with cover slip and a wrist strap for convenient portability.

Use the smartphone digiscoping clip to take pictures and record video of your subject matter using the built-in camera application on your smartphone. Then, share your images and videos on social media or email/text them to family, co-workers and friends.

The smartphone digiscoping clip will work with most smartphone models in the marketplace including iPhone, Samsung, HTC, LG and more. Thicker cases like Otterbox style cases may need to be removed before attaching the digiscoping clip. The MicroFlip™ is powered by 1 AA battery (not included). It is a great, cost effective educational field microscope for multiple hobbies, tasks, learning and exploration.

Compatible with all smartphones. For iPhone 13 Pro/Pro Max, please download the CarsonCam app from the app store on your smartphone to preselect the primary camera, as it may not function properly with the standard camera app.

PRICE
$61.50  Sold in packages of 3 / $20.50 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberMP-250
DescriptionMicroFlip 100-250x LED/UV lighted Pocket Microscope w/ Smartphone Adapter Clip
Magnification100-250x
BrandCarson Optical