Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99613

MPN #: SM-3BZ-80S

AmScope SM-3BZ-80S 3.5X-90X Stereo Zoom Microscope on Boom Stand with 80-LED Light

Product Description
This binocular 3.5X-90X zoom stereo microscope is on boom stand with 80-LED ring light. It comes with 45 degree inclined binocular head, super widefield optics, heavy-duty single-arm boom stand, and 80-LED ring light. The 45 degree inclined eye tubes and high-eyepoint optical design ensure easy and comfortable observation. The rubber eyeguards provide further comfort. The microscope offers high resolution, 2-1/2" (65mm) super widefield of view, 26:1 large magnification zoom range and 8" (200mm) long working distance, as well as provides crystal clear sharp images. The 80-LED ring light offers bright, cool and even illumination. It is an ideal instrument for researchers, gemologists, engravers, collectors and anyone in semiconductor and electronics industries. It is also a perfect microscope for biological laboratory applications that require low heat release. This microscope is brand new in factory sealed boxes.

Features:
  • 3.5x-90x zoom stereo microscope with super widefield optical system
  • 80 LED white bulb ring light
  • 45 degree inclined binocular head with super widefield high-eyepoint eyepieces
  • Super widefield 30mm wf10x eyepieces with 20 mm field of view
  • Boom stand for versatility covering large working area
  • High-eyepoint optic design ensuring an easy and comfortable observation
  • Rubber eyeguards providing further comfort
  • High resolution with great flatness and contrast
  • Sharp erect stereo images over a wide field view
  • Crystal clear original true color images
  • Both ocular-tubes with adjustable diopter
  • 8" (200mm) large working distance
  • Heavy duty cast metal boom stand finished with stain resistant enamel
  • Rugged solid cast metal base
  • Accurate alignment ensuring a fatigue-free long hour viewing
  • Full optical glass elements
  • precise ground glass lenses
  • All metal mechanical components
  • Adjustable interpupillary distance
  • Rubber eyeguards included
  • Manufactured under ISO 9001 quality control standard
  • Excellent five (5) year manufacturer warranty
Specifications:
  • Head: 45 degree inclined 360 degree swiveling binocular
  • Eyepiece: 30mm super widefield high-eyepoint wf10x/20
  • Objective: 0.7-4.5X
  • Barlow lens: 0.5X and 2.0X
  • Zoom range: 26:1
  • Diopter adjustment: +/-5dp
  • Interpupillary distance: 2-3/16" - 2-15/16"(55-75mm)
  • Working distance: 8" (200mm)
  • Field of view: 2-1/2" (65mm)
  • Heavy duty cast metal boom stand finished with stain resistant enamel
  • Accessories: eye-guards
PRICE
$769.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30mm

Product Details

TypeStereo Microscope
Head TypeBinocular
Number of Light Bulbs80 lbs
ColorWhite
Power Supply110V/220V
Eyepiece Magnification10X
For Use WithIndustrial Inspection, Gemology/Jewelry, Dissecting, Laboratory, Mineralogy
Field ViewSuper Widefield
Stand ArmSingle
Light SourceLED
MaterialMetal
DescriptionStereo Zoom Microscope on Boom Stand with 80-LED Light
Magnification Range3.5X - 90X
Package Quantity1
Manufacturers Part NumberSM-3BZ-80S
Objective0.7X - 4.5X
Stand TypeBoom-Arm Stand
BrandAmScope

Warranty

Warranty5 yr