Satco 80-1860 Electronic Socket Cap 24-in. 18AWM 105-#176; Leads - Snap Bracket
Write a Review
|
Questions & Answers (0)
Product Description
Electronic Socket Cap, 24-in. 18AWM 105-#176; Leads - Snap Bracket
3 Step Safety Design GU24 - 4-Pin Ballast - Socket Combinations - also for GU24 Self Ballasted
3 Step Safety Design GU24 - 4-Pin Ballast - Socket Combinations - also for GU24 Self Ballasted
PRICE
$4.60
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 0.75 in |
Product Details
| Mounting Location | Bracket, Screw Mount |
| Wattage | 600 W |
| Voltage | 600 V |
| Color | White |
| Manufacturers Part Number | 80-1860 |
| Leads | 24" 18AWM 105° Leads |
| Base Type | GU24 |
| Brand | Satco |