Cap, Snap, 17mm, Dual Position, LDPE, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Globe Scientifics dual position cap is produced from low density polyethylene (LDPE) and is ribbed for easy handling. The cap is specially designed to provide aerobic or anaerobic storage of culture samples. When snapped into the tube, the cap provides a leak-resistant seal. Also see our complete line of culture tubes under the Test Tubes & Vials category.
PRICE
$94.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 17mm |
Product Details
| Manufacturers Part Number | 118118 |
| Material | LDPE |
| Package Quantity | 1000 |
| Color | Clear |
| Brand | Globe Scientific |