Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3254150

MPN #: 7340010

Globe Scientific™ Carboy, Round with Handles, HDPE, White PP Screwcap, 10 Liter

Product Description
Diamond® RealSeal™ Plastic Carboys from Globe Scientific™ meet the large volume liquid storage and dispensing needs of the most demanding laboratory applications. Rugged and durable, Diamond® RealSeal™ Carboys are the safe, shatterproof alternative to glass for mixing, storing, and dispensing liquids in volumes from five to fifty liters. The carboys are available in a wide range of materials and designs suitable for use with most media, reagents, and solutions used in laboratories across the world.

Like the Diamond® RealSeal™ laboratory bottle line, Diamond® RealSeal™ Carboys are precision molded from virgin resins for consistent wall thickness and smooth interior and exterior surfaces. The carboys include leak-proof polypropylene caps that are engineered with an integrated seal ring for leak-proof closure.

Features:
  • Round design maximizes mixing efficiency
  • Integrated wide handles facilitate easy carrying and pouring, even when wearing gloves
  • Easy to read, molded graduations
  • HDPE is safe for freezer storage down to -100°C
  • Material: Polyethylene (HDPE), Polypropylene (PP) Cap


PRICE
$90.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height15-5/16 in
Diameter9-13/16 in

Product Details

TypeCarboys
Capacity10
MaterialHDPE/Polypropylene
Package Quantity1
ColorWhite
Manufacturers Part Number7340010
BrandGlobe Scientific