United Scientific Wash Bottle, Unitary, LDPE, 500ml Capacity, Red, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
The red color of these 500ml wash bottles provides a visual indicator that they may contain hazardous liquids. Constructed of low density polyethylene, these bottles include a built-in delivery tube. Solutions can be easily dispensed with a light squeeze. Bottles are graduated on the outer surface at 100ml intervals.
PRICE
$23.25
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Wash Bottle |
| Capacity | 500 |
| Closure Type | Screw Closure |
| Material | Polyethylene |
| Package Quantity | 4 |
| Color | Red |
| Manufacturers Part Number | 36606-R |
| Cap Color Family | Red |
| Brand | United Scientific |