Indicators & Taillights
Diameter
Size
For Use With
Type
Voltage
Brand
Length
Mounting Location
Depth
Width
Height
Color
Style
Price
Related Products
Buyers Products 2.875 Inch Rectangular Marker Clearance Light with Reflex has six LEDs and comes in a red colored lens with built-in reflector. Lights feature an internal Reflex optic, which eliminates the need for a separate reflector. They install using an integrated stud mount and are hard-wired, with a blunt cut lead and ring terminal. Marker lights are sold in bulk and backed with a limited lifetime warranty.
Buyers Products 4.6 Inch Round LED Strobe Light has six LEDs and features a single flash pattern. The amber colored light has a black powder-coated aluminum housing and a stainless steel post mounting stud. Ideal for use with Buyers Products SaltDogg salt spreaders, the lights are rated IP67 for water and dust resistance. Lights are backed with a 5 year warranty.
Emergency Safety Light is Affordable and Simple to Use! This 12V teardrop warning light is ideal for temporary mount situations for construction workers and snowplow operators who do not want to permanently mount a safety light. An excellent safety device for high-mileage commuters too! The magnetic base secures the light during operation and offers easy removal when the job is completed. Revolving safety light comes with a 10' power cord, cigarette plug adapter and backup replacement bulb.
The XPP-5465R Intrinsically Safe Helmet-Mounted Multi-Function Flashlight is the most versatile choice for helmet-mounted hands-free lighting. The 5465 outshines the competition with its powerful 360-lumen tightly-focused flashlight and a beam distance rating of 218 meters (715 feet). The user can also choose a lower 180-lumen setting for increased runtime. The 4640 also features a 25-lumen for 30 hours Survival Mode. The 5465 will fit on any Fire Helmet (or side-brim hard hat) regardless of whether it has an up-turned or down-turned brim thanks to the multi-angle mount that allows the ...
The INTRANT® Intrinsically Safe Angle Light is a Flashlight, a Floodlight and a Dual-Light Angle Light that is cULus, ATEX, and IECEx certified Intrinsically Safe. The INTRANTs flashlight rotates 90 degrees up and down with a 45 degree downward angled floodlight. The flashlight setting offers user-selectable brightness settings of 200, 110 and 60 Lumens with a 401 meter beam distance. The ultra-tight beam is perfect for cutting through smoke and lighting up objects at great distances. The floodlight setting has user-selectable brightness settings of 100, 40 and a "Survival Mode" of 20 ...