Indicators & Taillights
For Use With
Brand
Length
Voltage
Diameter
Depth
Width
Height
Type
Size
Mounting Location
Color
Price
Related Products
Surface/Recess Mounted Amber LED Strobe Lights from Buyers Products feature three high-intensity LEDs per strobe head and are designed to be surface or recessed mounted. They can also be installed inside a vehicle's headlights or tail lights. Each LED strobe light is SAE J595 Class 1 rated and CA13 certified. The 1 in. round strobe lights feature 12 adjustable flash patterns and include a black bezel. The lights are backed with a 5 year warranty. A chrome bezel and 90 degree black mounting bracket are sold separately.
Bolt-On Hidden LED Strobe Kits with In-Line Flashers from Buyers Products feature six high-intensity LEDs per strobe head and are designed to install inside a vehicle's headlights or tail lights. The compact, bolt-on kits can also be surface mounted with optional chrome or black mounting brackets. Each kit contains two light heads and cables with in-line flash modules. The corrosion-resistant cables with weather pack connectors comes in a length of 25 ft. These lights feature 19 adjustable flash patterns and can be synchronized with up to eight strobes for simultaneous or alternating ...
Buyers Products Push-On LED Hidden Strobe Kit with In-Line Flashers has six high intensity LEDs per strobe head and 19 flash patterns with alternating and synchronous feature. It is designed to install inside a vehicle's headlights or tail lights. Each kit contains two light heads and cables with in-line flash modules and 25 ft corrosion-resistant cables with weather pack connectors. These lights can be synchronized with up to eight strobes for simultaneous or alternating flashing. This light comes in an amber color and is backed with a 5 year warranty.