Dome design is perfect for frothy hot drinks such as cappuccino and chai. Sipper cut enables heat-retaining, lid-on enjoyment. When used with companion Dart cups, lid fits snuggly and securely.
SOLO Cappuccino Dome Sipper Lids, Fits 12 oz to 24 oz Hot Cups, Plastic, Black, 100/PK, 10 Packs/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot/Cold Beverage Lids |
| Capacity | 12-24 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 1000 |
| Color | Black |
| Manufacturers Part Number | 16ELBLK |
| Fits | 12 - 24 oz Foam Cups |
| Shape | Round |
| Brand | Dart |