Wesco® Swivel & Rigid Caster Set, Phenolic, 3000 lb. Capacity, 6" Dia., Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
Actual capacity of assembled platform is dependent upon caster capacity but should never exceed the platform's structural capacity, regardless of caster type. (Two rigid, two Phenolic swivel per set)
PRICE
$289.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-5/8 in |
| Height | 4-1/2 in |
| Weight Capacity | 3000 lbs |
| Weight | 26 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | Yes |
| Type | Swivel and Rigid Caster Set |
| Color | Black |
| Caster Type | 2 Swivel & 2 Rigid |
| Wheel Type | Phenolic |
| Material | Phenolic |
| Description | Swivel and Rigid Caster Set |
| Package Quantity | 4 |
| Manufacturers Part Number | 250052 |
| Brand | Wesco |
Warranty
| Warranty | 90 days |