Eagle® 3" Rigid Casters For 1613 Drum Dolly, Set of 5
Write a Review
|
Questions & Answers (0)
Product Description
Don't let worn out or damaged wheels on plastic drum dollies disrupt your drum management operations - use Eagle® Dolly Casters, model 1613C, as caster replacements for the Plastic Dolly with Handle, model 1613.
Featuring high-quality construction and durable steel materials, these barrel casters are built to last and can withstand heavy use in industrial and commercial settings. When supported by all five caster wheels in the set, the plastic drum dolly (also called drum bogie) can handle a load capacity of up to 1250 lbs., making it ideal for transporting heavy loads such as 55 gallon drums.
Installing these 55 gallon drum wheels is easy and straightforward, requiring only a few simple tools and a minimal amount of time. Once installed, they provide smooth and effortless movement, allowing you to easily maneuver your dolly and its contents around your facility.
Featuring high-quality construction and durable steel materials, these barrel casters are built to last and can withstand heavy use in industrial and commercial settings. When supported by all five caster wheels in the set, the plastic drum dolly (also called drum bogie) can handle a load capacity of up to 1250 lbs., making it ideal for transporting heavy loads such as 55 gallon drums.
Installing these 55 gallon drum wheels is easy and straightforward, requiring only a few simple tools and a minimal amount of time. Once installed, they provide smooth and effortless movement, allowing you to easily maneuver your dolly and its contents around your facility.
PRICE
$61.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 1 in |
| Height | 3 in |
| Weight Capacity | 1250 lbs |
| Weight | 3 lbs |
| Wheel Diameter | 3 in |
| Caster Diameter | 3 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Color | Black |
| Caster Type | 5 Rigid |
| For Use With | 1613 Drum Dolly |
| Material | Polyurethane/Steel |
| Package Quantity | 5 |
| Manufacturers Part Number | 1613C |
| Brand | Eagle |
Warranty
| Warranty | 1 yr |