Compass Lighting CARB LED Exit, Black with Red LEDs, Universal Face, AC Only, 120-277V
Write a Review
|
Questions & Answers (0)
Product Description
AC only LED Exit with Molded-in template for quick installation, Universal single or double-face, Test switch & AC-On indicator, Canopy included, 10+ year life-cycle
PRICE
$27.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-5/8 in |
| Depth | 2 in |
| Height | 7-3/16 in |
| Weight | 2 lbs |
Product Details
| Type | AC Universal Face |
| Lamp Included | Yes |
| Average Life | 80000 hr |
| Color Temperature | Red K |
| Color | Black |
| Wattage | 1.8 W |
| Voltage | 120-277 V |
| Material | Thermoplastic |
| Description | CARB LED Exit, Black with Red LEDs, Universal Face, AC Only, 120-277V |
| Watts | 1.8 W |
| Package Quantity | 1 |
| Manufacturers Part Number | CARB |
| Bulb Type | LED |
| Brand | Hubbell Lighting |
Warranty
| Warranty | 2 yr |