Ammco Carbide Insert Bit Negative Rake, 10Pk - AMM6914-10
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Manufacturers Part Number | AMM6914-10 |
| Package Quantity | 10 |
| Description | Carbide Insert Bit Negative Rake 10Pk |
| Brand | Ammco |
Related Products
Quickly and easily de-ice air brake-lines and systems. Release already frozen brakes or pre-treat air brake lines to reduce the risk of jackknifing on the highway. Attach The Brake Releaser® to the emergency side line via its durable glad hand connections for easy install. Compatible with semi-trailers, flatbeds, or any other trailer with an air brake system. Max pressure: 150 PSI; Max low temp.: -40° F (-40° C)
Value is at the core of the OTC tool and equipment portfolio. Whether it's a simple repair or the most complex drivability concern, these award-winning tools universally solve problems faster, and at better value, than any other product line available. Whether it's a specialty tool or unique piece of service equipment, OTC provides top solutions to modern automotive service challenges while increasing technicians productivity and shop profits. Features: This wrench is fully adjustable to fit hydraulic cylinders on vehicles having gland nuts from 1" to 3-3/4" in diameter Also reverses to ...
With this tool, there's no need to remove the bearing hub assembly just to replace the pins and bushings on 16-1/2" S-cam trailer and tractor "Q" brake systems. Much less complicated and time consuming. Special tooling and our C-frame press get you past the hub assembly, so you can do the job quickly and professional without damaging the other parts. Includes everything needed for removal and replacement. Comes in plastic storage case. With the No. 5038, there is no need to remove the bearing hub assembly just to replace the pins and bushings on 16-1/2" in. S-cam trailer and tractor "Q" ...
OTC7075 Removes Spicer 1610, 1710, 1760, and 1810 series yokes and works on Eaton Fuller twin-countershaft transmissions. Ruggedly constructed tool delivers 10,000 pounds of force. Lifetime limited warranty. Value is at the core of the OTC tool and equipment portfolio. For a simple repair or the most complex drivability concern, these award-winning tools universally solve problems faster, and at better value, than any other product line available. Whether it's a specialty tool or unique piece of service equipment, OTC provides top solutions to modern automotive service challenges while ...
Features: Facilitates the use of Mityvac® MV7201 Fluid Evacuator Plus to fill and top-off sealed automatic transmissions Requires separate purchase of ATF refill adapter(s) for connection to transmission Includes: 5' (1.5 m) long Hose Assembly; Clear connection tubing; brass ball valve; Push-to-connect quick-change coupler and Instruction Sheet (English, French, Spanish)