Ammco Carbide Insert Bit Positive Rake, 6Pk - AMM6918-6
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 0 lbs |
Product Details
| Manufacturers Part Number | AMM6918-6 |
| Package Quantity | 6 |
| Description | Carbide Insert Bit Positive Rake |
| Brand | Ammco |
Related Products
Features and Benefits: Hydraulic Hollow Center Cylinder with 30 tons of force makes kingpin and brake anchor pin removal easy Five special collars and two pins allow this product to work on both straight and tapered kingpins Product design accommodates pins from 7/8" to 2" and up to 11-1/4" in length for many models of trucks and buses Cylinder Force Capability: 30 tons Hand Pump Cubic Inches per Stroke: 0.662
Quickly and easily de-ice air brake-lines and systems. Release already frozen brakes or pre-treat air brake lines to reduce the risk of jackknifing on the highway. Attach The Brake Releaser® to the emergency side line via its durable glad hand connections for easy install. Compatible with semi-trailers, flatbeds, or any other trailer with an air brake system. Max pressure: 150 PSI; Max low temp.: -40° F (-40° C)
The high quality and strength of the steel allows for the resistant of rounding out. This is a very handy to have and easy to use. To find the correct size, just measure the locknuts from flat to flat. Made of high-strength steel This socket is designed for use with 3/4 in. square drive manual tools only Resist rounding out. Features: 2-5/8" 6 point locknut socket Wheel bearing locknuts are easy to remove or install with these specially designed sockets Sockets are made of high-strength steel; openings resist "rounding out" Can be used with an extension and torque wrench to tighten the ...
OTC's specially designed wheel bearing locknut sockets make wheel bearing locknuts easy to remove or install. OTC wheel bearing locknut sockets are formed from high-strength steel that is resistant to rounding out under high torque loads. Designed for use with 3/4 inch, square-drive MANUAL tools only. NOT intended for use with impact tools - use with impact tools will void the socket. 6 point, 3 inch (flat to flat) opening size. Measure locknut from flat to flat to determine socket size needed. 5 inches deep to ensure spindle clearance. Value is at the core of the OTC tool and equipment ...
With this tool, there's no need to remove the bearing hub assembly just to replace the pins and bushings on 16-1/2" S-cam trailer and tractor "Q" brake systems. Much less complicated and time consuming. Special tooling and our C-frame press get you past the hub assembly, so you can do the job quickly and professional without damaging the other parts. Includes everything needed for removal and replacement. Comes in plastic storage case. With the No. 5038, there is no need to remove the bearing hub assembly just to replace the pins and bushings on 16-1/2" in. S-cam trailer and tractor "Q" ...