Features:
- 5% Bal N2 - 103 Liter (J)
- Gas Name- Carbon Dioxide - 1013
- 103 Liter
- Steel
- C-10 Connection Size
- 1000 psig
Weights & Dimensions
| Connection Size | C-10 |
| Cylinder Height | 13-3/4 in |
| Cylinder Diameter | 3-1/4 in |
Product Details
| Shelf Life | 36 Month |
| Accuracy | 2 Percent °F |
| Flammable | No |
| Cylinder Capacity | 103 Liter |
| Cylinder Material | Steel |
| Description | Carbon Dioxide Gas Cylinder |
| Manufacturers Part Number | J10135VN |
| Background Gas | Nitrogen |
| Gas Mixture | 5 Percent Bal N2 |
| Gas Name | Carbon Dioxide |
| Max Pressure | 1000 psig |
| Brand | Norlab |