Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kidde

Model # :WBB3177156

MPN #: 10SDR

Kidde™ Detect Compact Smoke Alarm, AA Battery Powered - Pkg Qty 6

Product Description
North America's #1 home fire safety brand (Disclaimer: Based on total household installations as of December 2022) is bringing you the next level of fire safety with the Kidde™ Smoke Alarm model 10SDR. This alarm offers a compact 4" design for small spaces without sacrificing the key features you need. Cutting edge technology sends fast alerts that give your family more time to get out safely and enhanced sensing technology reduces false alarms often caused by cooking. Comprehensively tested and designed to the latest UL standard for safety and reliability, the alarm is powered by replaceable AA batteries (included) for continual Detection even during outages. Plus, it's self-testing and easy to install with the included twist-and-click mounting bracket. And it's equipped with end-of-life notifications that will beep to remind you it's time to replace it 10 years after it is powered.

Features:
  • Power Source: 2 AA battery operated
  • Smoke Sensor: Photoelectric
  • Audio Alarm: 85dB at 10ft
  • Humidity Range: Up to 95% relative humidity (RH), non-condensing
  • Size: 4" W x 2" D x 4" H
  • Weight: 0.49 lb.
  • Warranty: 10-Year Limited Warranty (batteries excluded)
  • UL 217,UL 2034


PRICE
$119.82  Sold in packages of 6 / $19.97 ea

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number10SDR
Operating Temperature40°F - 100°F
DescriptionSmoke Alarm
BrandKidde

Compliance & Certifications

CertificationsUL 217,UL 2034