Echomax Carbon Rod Mount Kit For Inflatables on Liferafts, 3 Rods/Kit 11.8" 1/Case - EMA031FXKM
Write a Review
|
Questions & Answers (0)
Product Description
Carbon mound rod kits are designed to be used in conjunction with the Echomax Inflatable Radar Reflectors EM03IM. The carbon rods can be packed into the life raft with the radar reflector and used in a life raft during times of distress. Kit includes: 3 carbon rods 60cm (11.8") and weigh 227gms (8oz).
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 2 in |
| Height | 12 in |
| Weight | 2 lbs |
Product Details
| Mounting Location | Ditch Bag |
| Material | Carbon Fiber |
| Package Quantity | 1/Case |
| Description | Carbon Rod Mount Kit |
| Color | Black |
| Manufacturers Part Number | EMA031FXKM |
| For Use With | Liferafts |
| Brand | Echomax |