Dimensions:
- Length: 750mm (29.5")
- Weight: 413gms (14.5oz)
- Overall Diameter: 300mm (11.8")
Mounting Kit EMA031FXKM (sold separately)
Weights & Dimensions
| Length | 14 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 2 lbs |
Product Details
| Mounting Location | Ditch Bag |
| Material | Plastic/Metal |
| Package Quantity | 1/Case |
| Description | Inflatable Radar Reflector |
| Color | Silver |
| Manufacturers Part Number | EM230iM |
| Brand | Echomax |