NSN#: 5985-99-380-7258
DOT#: QQ-TAN-04/3-01
Suggested for: life rafts
Dimensions:
- Weight: 599gms (21 oz)
- Packed: 230 x 305mm (9 x 12")
- Diameter inflated: 615mm (24.2")
Weights & Dimensions
| Length | 12 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 2 lbs |
Product Details
| Mounting Location | Ditch Bag |
| Material | Plastic/Metal |
| Package Quantity | 1/Case |
| Description | Inflatable Radar Reflector |
| Color | Silver |
| Manufacturers Part Number | EMA03iM |
| For Use With | Liferafts |
| Brand | Echomax |