Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Echomax

Model # :WBB1963828

MPN #: EM180M

Echomax EM180 Passive Radar Reflector Compact 19" x 7-3/4" 1/Case - EM180M

Product Description
Echomax EM180 passive radar reflector. The EM180 passive radar reflectors is considered a rigid radar reflector due to the robust Polyethylene case and is suitable for deck/mast mounting or halyard suspension and are available from stock in white. All Echomax passive reflectors are made with the patented stacked symmetrical array. The patented stack design offers the most reflected radar surface area no matter the pitch or roll of the vessel, always offering a right angle corner return to the ship's radar. The arrays are manufactured under tight tolerance controls of +/- 10 degrees for maximum return. Echomax outperforms ALL other radar reflectors in real world conditions. Every model and size is certified to perform to spec and outperform the competition.

Suggested for: Vessels up to 8m (26.2Fft)
Maximum Response: 8M2

Dimensions:
  • Height: 478mm (19")
  • Width: 197mm (7.75")safety-kit-included
  • Fixing Centers: 431mm (17")
  • Weight: 1.4kg (3lbs)
  • Stainless eyelets: 2 eyelets -- 8mm (.3")
Mast brackets sold separately (part number EM180MBM)
Deck mounted brackets sold separately (part number EM180DBM)

PRICE
$339.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width4 in
Height8 in
Weight4 lbs

Product Details

Mounting LocationMast
MaterialPlastic/Metal
Package Quantity1/Case
DescriptionPassive Radar Reflector
ColorWhite
Manufacturers Part NumberEM180M
For Use WithEM180MBM
BrandEchomax