- Pilots provide excellent alignment for counterboring
Model # :WBB558537
MPN #: B558537
Carbon Steel Import Pilot for Interchangeable Counterbore, 5/32" DIA x 3/32" Shank x 1-1/4" OAL
Write a Review
|
Questions & Answers (0)
Product Description
Carbon Steel TMX Pilots for Interchangeable Pilot Counterbores. Carbon Steel TMX Pilot for Interchangeable Counterbore, 5/32" diameter x 3/32" shank diameter x 1-1/4" overall length (OAL).
PRICE
$4.35
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Shank Diameter | 3/32 in |
| Diameter | 5/32 in |
Product Details
| Type | For Interchangeable Counterbores |
| Material | High Carbon Steel |
| Description | Pilot |
| Manufacturers Part Number | B558537 |