Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB559507

MPN #: B559507

HSS Import Interchangeable Pilot Counterbore, Taper Shank, HSS,5 Flute,2.3/8 MT5

Product Description
High Speed Steel TMX Interchangeable Pilot Counterbore with Taper Shank. HSS TMX Interchangeable Pilot Counterbore, Taper Shank, 5 Flute, 2-3/8" cutting diameter x # 5 MT shank x 7-3/8" shank length x 9-7/8" OAL with 1/2" pilot hole diameter for pilots 9/16" to 2-5/16".
  • For counterboring and spotfacing - interchangeable pilots provide the advantage of one counterbore size can be used for a number of pilot hole diameters


PRICE
$259.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-7/8 in
Pilot1/2"
Pilot Hole1/2 in
Shank Size# 5 MT in
Cutting Diameter2-3/8 in
Shank Diameter#5 MT in
Diameter2-3/8 in
Shank Length7-3/8 in

Product Details

TypeInterchangeable Pilot
Shank TypeTaper
MaterialHSS
DescriptionCounterbore
Manufacturers Part NumberB559507
Number of Flutes5