Features:
- The HDPE construction is durable and easy to clean.
- Ships Flat, Fully Assembled.
- 100% Total Replacement Lifetime Guarantee/Made in USA
Weights & Dimensions
| Width | 23 in |
| Height | 16 in |
Product Details
| Assembly Required | No |
| Type | Cart Board |
| Color | Gray |
| Series | Element |
| For Use With | Element Carts 01, 03, 04, 05, 06, and 07 |
| Made in the USA | Yes |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 52952 |
| Brand | TrippNT |
Warranty
| Warranty | Lifetime Guarantee |