Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3145850

MPN #: 50741

TrippNT Angled Pipette Cart, 21-1/2"L x 14-1/2"W x 33-1/4"H, White

Product Description
TrippNT's Angled Pipette Cart with White Drawers has 17 angled compartments that store, organize and transport supplies. The conveniently angled storage bins makes it easy to see, stock and remove pipettes or other long items as needed. Constructed from white HDPE and ABS. Ships Fully Assembled.

Features:
  • 17 Compartments, 3-Inch Casters, built-in Easy to Grab Handles.
  • Angled Storage Bins to Easy View and Remove Stock.
  • Corrosion-Resistant, Non-Metal HDPE Construction and White ABS.
  • Organizes, Stores, Secures, and Mobilizes Supplies
  • 100% Total Replacement Lifetime Guarantee/Made in USA
  • Material: 3/16" ABS, 1/2" HDPE


PRICE
$1,275.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/2 in
Width14-1/2 in
Height33-1/4 in
Weight33.8 lbs
Wheel Diameter3 in

Product Details

Assembly RequiredNo
TypeAngled Pipette Cart
ColorWhite
Number of Drawers0
Wheel Type2 Locking, 4 Swivel
StyleAngled Pipette Cart
Made in the USAYes
Number of Shelves1
Package Quantity1
Manufacturers Part Number50741
BrandTrippNT

Warranty

WarrantyLifetime Guarantee