ANCRA Cargo® Load Binder Chain with Clevis Hooks, 5/16" x 20' 4700 LBS WLL, Gold - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Made for securing heavy-duty cargo, the grade 70 5/16-in. x 20-ft. chain assembly with clevis hooks features heat-treated carbon alloy steel for strength. The grade 70 chain can easily support heavy-duty cargo with its high-performance steel build, which has been 100% proof tested to twice its original working load limit for a total working load limit of 4,700 lbs. A zinc-plated gold chromate coat protects the chain assembly from rust and corrosion so you can continue relying on it for years.
A pair of heat-treated alloy steel clevis hooks are featured at either end of the chain and provide plenty of strength for firmly holding to anchor points when tying down cargo. The grade 70 5/16-in. x 20-ft. chain assembly is made to NACM standards per specifications of the Department of Transportation & CCMTA for tie-down use with properly marked links and aluminum tags with stamped WLL information.
A pair of heat-treated alloy steel clevis hooks are featured at either end of the chain and provide plenty of strength for firmly holding to anchor points when tying down cargo. The grade 70 5/16-in. x 20-ft. chain assembly is made to NACM standards per specifications of the Department of Transportation & CCMTA for tie-down use with properly marked links and aluminum tags with stamped WLL information.
PRICE
$779.50 Sold in packages of 10 / $77.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Weight | 21 lbs |
| Chain Size | 5/16 in |
| Working Load Weight Limit | 4700 lbs |
Product Details
| Assembly Required | No |
| Type | Chain Assembly |
| Color | Gold |
| End Fitting | Grab Hook |
| Style | Straight |
| Finish Type | Zinc-Plated Chromate |
| Material | Carbon Steel |
| Package Quantity | 10 |
| Manufacturers Part Number | 45881-10-20 |
| Grade | 70 |
| Brand | Ancra |