Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
US Cargo Control

Model # :WBB3793595

MPN #: CB155

US Cargo Control Ratchet Binder 3/8", 9200 lb. Capacity

Product Description
9,200 lbs. Ratcheting Chain Binder: Ratchet chain binders are a staple of the trucking and transportation industry. They are used to tension transport chain, keeping your load securely anchored to a flatbed or other trailer. Typically used for heavy equipment and other more robust loads, chain binders help get cargo from point A to point B safely.

Grade 70 / 80 / 100 Ratchet Binder Construction: This ratchet load binder has a forged carbon steel body and handle. The forged steel is more durable than a cast handle - it can withstand much more force without breaking and ensures maximum leverage. Ours uses slightly larger threads than most of our competitors as well for a more heavy-duty hold.

The cam and pawl allow for a smooth ratcheting operation, and the grab hooks on each end create secure attachment points - their shallow throats are readily compatible with chain links.

The long-lasting, scratch-resistant powder coating is added using an electrostatic process. This involves high temperatures (approximately 270 degrees) which ensures heat-resistance as well.

Why Choose a Ratchet Load Binder?

The primary difference between a ratchet binder and a lever binder is the tensioning method. A ratchet binder a ratcheting mechanism instead of leverage to add tension. This is by far the safer option - they store very little kinetic energy in the handle, reducing recoil and snapback-related injuries. They also allow for better control over the tension, as you can make more incremental adjustments, and don't require a handle lock.

Ratchet Binder Industry Compliance: All of our chain binders are FMCSA / DOT compliant and meet or exceed WSTDA T-6 Recommended Standards. The working load limit and traceability code are embossed on the handle / body and the hooks have grade and size markings. This ensures quick identifications and stress-free inspections.

Compatible Transport Chain:

3/8" G70 chain

3/8" G80 chain

3/8" G100 chain

PRICE
$42.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-15/16 in
Width15-1/4 in
Weight11.2 lbs
Take Up6-1/2 in
Working Load Weight Limit9200 lbs

Product Details

StyleRatcheting
TypeRatchet Binder
MaterialSteel
Package Quantity1
ColorRed
Manufacturers Part NumberCB155
BrandUS Cargo Control