- Working Load Limit: 5,400 lbs./2450 kgs.
- Fits: 5/16" to 3/8" chain.
- Weight: 10.0 lbs., 4.5 kgs.
Kinedyne Ratchet Chain Binder 10035 - Fits 5/16" to 3/8" Chain
Write a Review
|
Questions & Answers (0)
Product Description
Easy to operate ratchet binder locks securely when binding and releases without the need for extra tools.
PRICE
$84.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10 lbs |
| Take Up | 7 in |
| Ultimate Load Strength Weight Capacity | 16,200 lbs |
| Working Load Weight Limit Range | 5001 to 15,000 lbs |
| Ultimate Load Strength Capacity Range | 15,001 to 50,000 lbs |
| Working Load Weight Limit | 5400 lbs |
Product Details
| Assembly Required | No |
| Type | Ratchet Binder |
| Color | Orange |
| For Use With | 5/16 - 3/8 in Chain |
| End Fitting | Grab Hook |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 10035 |
| Brand | Kinedyne |