US Cargo Control Ratchet Binder, 1/4", 3150 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
3,150 lbs. Ratcheting Chain Binder: Ratchet chain binders are a staple of the trucking and transportation industry. They are used to tension transport chain, keeping your load securely anchored to a flatbed or other trailer. Typically used for heavy equipment and other more robust loads, chain binders help get cargo from point A to point B safely.
Grade 70 Ratchet Binder Construction: This ratchet load binder has a forged carbon steel body and handle. The forged steel is more durable than a cast handle - it can withstand much more force without breaking and ensures maximum leverage. Ours uses slightly larger threads than most of our competitors as well for a more heavy-duty hold.
The cam and pawl allow for a smooth ratcheting operation, and the grab hooks on each end create secure attachment points - their shallow throats are readily compatible with chain links.
The long-lasting, scratch-resistant powder coating is added using an electrostatic process. This involves high temperatures (approximately 270 degrees) which ensures heat-resistance as well.
Why Choose a Ratchet Load Binder?
The primary difference between a ratchet binder and a lever binder is the tensioning method. A ratchet binder a ratcheting mechanism instead of leverage to add tension. This is by far the safer option - they store very little kinetic energy in the handle, reducing recoil and snapback-related injuries. They also allow for better control over the tension, as you can make more incremental adjustments, and don't require a handle lock.
Ratchet Binder Industry Compliance: All of our chain binders are FMCSA / DOT compliant and meet or exceed WSTDA T-6 Recommended Standards. The working load limit and traceability code are embossed on the handle / body and the hooks have grade and size markings. This ensures quick identifications and stress-free inspections.
Compatible Transport Chain: This chain binder should be used with 1/4" grade 70 transport chain.
Grade 70 Ratchet Binder Construction: This ratchet load binder has a forged carbon steel body and handle. The forged steel is more durable than a cast handle - it can withstand much more force without breaking and ensures maximum leverage. Ours uses slightly larger threads than most of our competitors as well for a more heavy-duty hold.
The cam and pawl allow for a smooth ratcheting operation, and the grab hooks on each end create secure attachment points - their shallow throats are readily compatible with chain links.
The long-lasting, scratch-resistant powder coating is added using an electrostatic process. This involves high temperatures (approximately 270 degrees) which ensures heat-resistance as well.
Why Choose a Ratchet Load Binder?
The primary difference between a ratchet binder and a lever binder is the tensioning method. A ratchet binder a ratcheting mechanism instead of leverage to add tension. This is by far the safer option - they store very little kinetic energy in the handle, reducing recoil and snapback-related injuries. They also allow for better control over the tension, as you can make more incremental adjustments, and don't require a handle lock.
Ratchet Binder Industry Compliance: All of our chain binders are FMCSA / DOT compliant and meet or exceed WSTDA T-6 Recommended Standards. The working load limit and traceability code are embossed on the handle / body and the hooks have grade and size markings. This ensures quick identifications and stress-free inspections.
Compatible Transport Chain: This chain binder should be used with 1/4" grade 70 transport chain.
PRICE
$24.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/4 in |
| Width | 8-7/8 in |
| Weight | 4 lbs |
| Take Up | 3-15/16 in |
| Working Load Weight Limit | 3150 lbs |
Product Details
| Style | Ratcheting |
| Type | Ratchet Binder |
| Material | Steel |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | CB135 |
| Brand | US Cargo Control |