ANCRA Cargo® Load Binder Chain, 1/2". x 25' with Clevis Hooks 11300 LBS WLL, Gold - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
As our strongest chain assembly, the grade 70 1/2-in. x 25-ft. chain assembly is an ideal choice for taking on heavy-duty tie-down tasks in the trucking, towing, and logging industries. Built with high-strength carbon alloy steel and heat-treated to two times its original working load limit, the chain assembly has a strength capacity of up to 11,300 lbs. To protect the chain against rust and corrosion, the assembly has been zinc-plated with gold chromate, helping the chain to last longer.
Heat-treated alloy steel clevis hooks offer high-performance reliability for years to come and support heavy-duty loads. The grade 70 1/2-in. x 25-ft. chain assembly is made to NACM standards per specifications of the Department of Transportation & CCMTA for tie-down use with properly marked links and aluminum tags with stamped WLL information.
Heat-treated alloy steel clevis hooks offer high-performance reliability for years to come and support heavy-duty loads. The grade 70 1/2-in. x 25-ft. chain assembly is made to NACM standards per specifications of the Department of Transportation & CCMTA for tie-down use with properly marked links and aluminum tags with stamped WLL information.
PRICE
$1,729.75 Sold in packages of 5 / $345.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Weight | 58 lbs |
| Chain Size | 1/2 in |
| Working Load Weight Limit | 11300 lbs |
Product Details
| Assembly Required | No |
| Type | Chain Assembly |
| Color | Gold |
| End Fitting | Grab Hook |
| Style | Straight |
| Finish Type | Zinc-Plated Chromate |
| Material | Carbon Steel |
| Package Quantity | 5 |
| Manufacturers Part Number | 45881-13-25 |
| Grade | 70 |
| Brand | Ancra |