ANCRA Cargo® Recoilless Load Binder, 5/16'' - 3/8'' Lever, 5400 LBS WLL, Gold
Write a Review
|
Questions & Answers (0)
Product Description
Ancra Cargo®'s 5/16-in.-3/8-in.- recoilless lever load binder disperses tension by using cam-action, thus improving safety and preventing the primary cause for injury. Made of high-quality drop-forged steel and featuring a working load limit of 5,400 lbs, the recoilless lever load binder can secure transport chain and heavy-duty cargo with ease. Finished with a red E-coat paint finish, the recoilless load binder has improved resistance against, rust, corrosion, and the weather, so you can be confident using the load binder in harsh conditions. To operate, simply attach chain links to either hook and pull the lever to tighten. The recoilless lever load binder accepts chain from 5/16-in. G70 up to 3/8-in. G43.
PRICE
$63.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Weight | 9 lbs |
| Take Up | 12 in |
| Working Load Weight Limit | 5400 lbs |
Product Details
| Assembly Required | No |
| Type | Recoilless Lever Binders |
| Color | Red |
| For Use With | 5/16 - 3/8 in Chain |
| Style | Straight |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 45943-14 |
| Brand | Ancra |