ANCRA Cargo® XHD Chain Binder, Grade 80 Hooks, 3/8" ‐ 1/2" Ratchet, 9200 LBS WLL, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Designed to efficiently and reliably secure transport chain, Ancra Cargo® 3/8-in.-1/2-in. XHD ratchet load binder is made with high-strength drop-forged steel for durability, providing the binder with a working load limit of 9,200 lbs. A yellow E-coat paint helps to resist the elements and provides higher visibility. The efficient ratcheting construction includes a heavier welded barrel, a two-piece handle with a spring-loaded release rocker lever, and built-in thread stops to prevent over extension of the threads and loss of load carrying capacity. To operate, simply attach chain links to either hook and pull the lever to tighten. The ratchet chain load binder accepts chain from 3/8-in. G70 up to 1/2-in. G43.
PRICE
$90.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Weight | 13 lbs |
| Take Up | 6 in |
| Working Load Weight Limit | 9200 lbs |
Product Details
| Assembly Required | No |
| Type | Ratchet Binder |
| Color | Yellow |
| For Use With | 3/8 - 1/2 in Chain |
| Style | Ratcheting |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 50360-21 |
| Brand | Ancra |