- Upgraded for use with Grade 70, 80 or even 100 chain
- One-piece assembly, forged handle, with no bolts or nuts to loosen
- Continuous take-up feature provides finite adjustment to tie down load
- Easy operating positive ratchet
- Ratchet spring coated to prevent rust
- All load-bearing or holding parts are forged
- Individually proof-tested prior to shipment
- Meets or exceeds DOT and CVSA Cargo securement Tie-Down Guidelines, November 2004
Crosby L-140 Load Binder 3/8" - 1/2" R-A Standard Ratchet Type, 15000 LBS WLL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$309.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15.38 in |
| Width | 35.63 in |
| Take Up | 8 in |
| Ultimate Load Strength Weight Capacity | 30,000 lbs |
| Working Load Weight Limit | 15,000 lbs |
Product Details
| Style | Ratcheting |
| Type | Ratchet Binder |
| Material | Steel |
| Color | Red |
| Manufacturers Part Number | 1048422 |
| For Use With | 3/8 - 1/2 in Chain |
| Brand | Crosby |