ANCRA Cargo® Load Binder, 5/16'' to 3/8'' Ratchet, 5400 LBS WLL, Gold
Write a Review
|
Questions & Answers (0)
Product Description
Ancra Cargo® 5/16-in.-3/8-in. ratchet load binder is made for durability and efficiency with drop-forged steel construction and a convenient ratcheting design. The high-strength steel design provides a working load limit of 5,400 lbs and a red E-coat paint protects the load binder from harsh weather conditions, increasing its longevity. A pinned barrel and a one-piece handle with a ball and lever release mechanism provide smooth and efficient operation, while built-in thread stops prevent over extension of the threads and the loss of load carrying capacity. To operate, simply attach chain links to either hook and pull the lever to tighten. The ratchet chain load binder accepts chain from 5/16-in. G70 up to 3/8-in. G43.
PRICE
$54.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Weight | 11 lbs |
| Take Up | 12 in |
| Working Load Weight Limit | 5400 lbs |
Product Details
| Assembly Required | No |
| Type | Ratchet Binder |
| Color | Red |
| For Use With | 5/16 - 3/8 in Chain |
| Style | Ratcheting |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 45943-20 |
| Brand | Ancra |