Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ancra

Model # :WBB3778084

MPN #: 45943-12

ANCRA Cargo® Load Binder, 1/4" - 5/16", Lever, 2500 LBS WLL, Gold

Product Description
Our 1/4-in.-5/16-in. lever load binder provides a heavy-duty solution to transport chain applications, having been made of strong, drop-forged steel and finished in a red E-coat paint to resist harsh weather conditions. To operate, simply attach chain links to either hook and pull the lever to tighten. The lever chain load binder accepts chain from 1/4-in. G70 up to 5/16-in. G43.

PRICE
$34.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Weight4 lbs
Take Up5 in
Working Load Weight Limit2600 lbs

Product Details

Assembly RequiredNo
TypeLever Binder
ColorRed
For Use With1/4 - 5/16 in Chain
StyleStraight
MaterialSteel
Package Quantity1
Manufacturers Part Number45943-12
BrandAncra