- Working Load Limit: 5,400 lbs./2450 kgs.
- Fits: 5/16" to 3/8" chain
- Weight: 8.1 lbs., 3.7 kgs.
Kinedyne Lever Chain Binder 10036 - Fits 5/16" to 3/8" Chain
Write a Review
|
Questions & Answers (0)
Product Description
Quick and easy to operate standard overcenter lever chain binder
PRICE
$69.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 8 lbs |
| Take Up | 4 in |
| Ultimate Load Strength Weight Capacity | 16,200 lbs |
| Working Load Weight Limit Range | 5001 to 15,000 lbs |
| Ultimate Load Strength Capacity Range | 15,001 to 50,000 lbs |
| Working Load Weight Limit | 5400 lbs |
Product Details
| Assembly Required | No |
| Type | Lever Binder |
| Color | Orange |
| For Use With | 5/16 - 3/8 in Chain |
| End Fitting | Grab Hook |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 10036 |
| Brand | Kinedyne |