- For cutting copper and aluminium cables, single and multiple wire
- Not suitable for steel wire and hard drawn copper conductors
- Clean and smooth cut without crushing and deformation
- Easy cutting with one-hand operation
- Pinch guard prevents operators´ fingers being pinched
KNIPEX® 95 31 280 SBA Cable Cutters-Ratcheting Type-Comfort Grip 11" OAL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$315.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 280 mm |
| Weight | 2 lbs |
| Size | 11 in |
Product Details
| Handle Material | Comfort Grip |
| Material | Steel |
| Description | Cable Cutters-Ratcheting Type |
| Manufacturers Part Number | 95 31 280 SBA |
| Brand | Knipex |