- Short design, length only 20" (500 mm)
- Low weigth, high leverage
- Not suitable for steel wire and wire ropes
- Precision ground, hardened blades
- Clean and smooth cut without crushing and deformation
KNIPEX® 95 12 500 Cable Shears-Comfort Grip 19-2/3" OAL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$199.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 500 mm |
| Weight | 2 lbs |
| Size | 19-2/3 in |
Product Details
| Handle Material | Comfort Grip |
| Material | Steel |
| Description | Cable Shears |
| Manufacturers Part Number | 95 12 500 |
| Brand | Knipex |