Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Knipex

Model # :WBB1820647

MPN #: 71 72 460

KNIPEX® 71 72 460 Large Bolt Cutters - Comfort Grip

Product Description
Features:

  • Cutting capacities up to 48 HRC hardness, robost cutting edges with hardness approx. 62 HRC
  • Forged-on stopper with comfortable shock absorber
  • Good access due to very flat contruction of head and joint area
  • High cutting performance with minimum effort due to optimum coordination of the cutting edge angle, transmission ratio and ergonomic handle shape
PRICE
$149.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Weight5 lbs
Size18 in

Product Details

TypeGeneral Purpose
Handle MaterialComfort Grip
MaterialHRC Forged Steel
Manufacturers Part Number71 72 460
BrandKnipex