Flooring Screws
Brand
Package Quantity
Length
Color
Size
Price
Related Products
#8 x 3" Phillips Bugle Head Drywall Screw - Steel - Partial Thread - Coarse - Pkg of 50 lbs (Approx. 4450 pcs) Bugle head drywall screws prevent tearing. Phosphate coating helps resist corrosion, and a phillips drive recess. They are excellent for wall board, drywall, plaster board, sheet rock, gypsum board, and other materials. Counts are approximate
Fine Thread Drywall Screws are used to secure drywall to 20-25 gauge steel. Their sharp, self piercing point allows for easy penetration, and their fine threads provide a strong hold. They feature a countersunk bugle head that tapers down into the drywall after installation to provide a clean, finished look. They are manufactured to the ASTM C1002 standard and are finished in a black phosphate coating. Features: Double Lead Threads It is made up of Carbon Steel Countersunk Head for Clean Finish Self Piercing
8X3 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.
8X3 Phillips Flat Head with Nibs Deep Thread Wood Screw with Type 17 Point Black Ox. Type-17 used in decking materials including woods with medium density and composite materials. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
Wood Screws are manufactured with an aggressive thread style that has a higher degree of grip strength when used on materials such as plywood, lumber and other woods. They are made with a countersunk head that provides a flush surface after installation. When working with wood screws, it is suggested that a pilot hole, slightly smaller than the diameter of the fastener, be used to prevent materials from splitting. Add to submittal Special Features: Provides a Flush Surface, Aggressive Threads, High Degree of Grip Strength, Zinc Plated Material : Carbon Steel Applications: Plywood, Lumber, ...