Clarke Carpet Vacuum Shoes, Accessory For MA10
Write a Review
|
Questions & Answers (0)
Product Description
Vacuum shoes to pick up water out of carpet. Accessory for MA10 12E; Comes standard with MA10 12E Complete.
PRICE
$30.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3.4 in |
| Depth | 13.5 in |
| Height | 3.4 in |
| Weight | 0.4 lbs |
Product Details
| Type | Carpet Vacuum Shoes |
| Package Quantity | 2 |
| Color | Black |
| Manufacturers Part Number | 107411868 |
| For Use With | MA10 |
| Brand | Clarke |