ReActiv mesh-back design delivers total zonal comfort with the perfect balance of the right type and right amount of support. Advanced synchro-tilt mechanism with seat slider offers a full range of reclining positions. Tilt tension controls the rate and ease of recline and the upright tilt lock secures the chair in the full upright position. Unique, back-cushion-style lumbar support is height adjustable: up and down, to provide personalized support and extra relief where you need it. Pneumatic seat height adjustment moves the seat up and down to adapt to various body heights. Adjustable arms allow you to set their height and width to best accommodate you.
HON® Ignition 2.0 Reactiv Mid-Back Task Chair, 17.25" to 21.75"H Seat, Blue Fabric/Black Back
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$579.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28-3/4 in |
| Depth | 28-3/4 in |
| Height | 43-3/4 in |
| Weight Capacity | 300 lbs |
| Seat Width | 20 in |
| Seat Depth | 19-1/2 in |
| Seat Height | 17-1/4 - 21-3/4 in |
| Min Seat Height | 17-1/4 in |
| Max Seat Height | 21-3/4 in |
| Base | 5-Star Base |
| Min Back Height | 24-1/2 in |
| Max Back Height | 24-1/2 in |
| Back Width | 19 in |
| Back Height | 24-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Synchro Tilt |
| Arm Type | Adjustable |
| Manufacturers Part Number | HONI2MR2ASH21NT |
| Brand | HON |
| Type | Office Chair |
| Color | Blue |
| Series | Ignition 2.0 Reactiv |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Carolina |
| Package Quantity | 1 |
| Description | Mesh Back Task Chair |
| Frame Material | Plastic |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | Level 2 Certified, Meets or Exceeds ANSI/BIFMA Standards |
| CAL 117 Certified | No |