Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bevco

Model # :WBB3219140

MPN #: 10000-V-BLK

Bevco® Carrington 1000 Heavy Duty Vinyl Ergonomic Big & Tall Task Chair, 19" - 22"H Seat, Black

Product Description
Bevco's® Carrington Series offers exceptional comfort and ergonomic adjustability at a 500lb weight capacity. This chair has undergone rigorous testing to ensure it meets the needs of larger workers. The infinite adjustability, along with the rocker tilt control, allows users to find the perfect setting for their body, helping to alleviate back pain, muscle aches, and stress. The chair features a large contoured back that provides complete ergonomic support, measuring 22" wide by 22" high. It also has a spacious seat that is 26" wide and 22" deep, with a 4-inch thick seat designed with a waterfall front edge and high-density foam for maximum comfort and durability. The pneumatic height adjustment ranges from 19 to 22". The black vinyl complies with CAL 117 standards. This chair is supported by a sturdy 28" black nylon base, and its carpet casters are designed for heavy-duty use, being 50% larger than standard casters.

PRICE
$1,799.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Depth28 in
Height48 in
Weight Capacity500 lbs
Seat Width26 in
Seat Depth22 in
Seat Height19 - 22 in
Min Seat Height19 in
Max Seat Height22 in
Base5-Star Base
Back Width22 in
Back Height22 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Arm TypeArmless
Manufacturers Part Number10000-V-BLK
CollectionCarrington
BrandBevco
TypeBig & Tall Chair
ColorBlack
SeriesCarrington 1000
CastersYes
Number of Seats1
Seat Color FamilyBlack
Package Quantity1
Frame MaterialNylon
Back TypeMid Back
Seat MaterialVinyl

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsANSI/BIFMA
CAL 117 CertifiedYes