Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bevco

Model # :WBB3219151

MPN #: 1502/5

Bevco® Plywood 1000 Task Chair with Glides & Footring, Maple

Product Description
Bevco's® Plywood Series combines ergonomic durability, exceptional performance, and timeless styling. The chair features a strong metal base and components, paired with a maple plywood back and seat, making it a beloved choice for generations. Its classic design highlights the craftsmanship found in the 3/8" formed 5-ply maple plywood backs and 3/8" 7-ply maple plywood seats. The wood is double-sanded and double-lacquer dipped, providing a durable finish. The contoured waterfall seat enhances lower body circulation for added comfort. This model is equipped with our Swivel II Mechanism, which features forged steel and rivet construction to ensure maximum safety. It includes a nylon swivel bearing and a height adjustment of 5" for quick and easy modifications. The threaded stem allows the seat height to be adjusted from 22" to 27". Additionally, the sturdy design features a 22" diameter, 5-legged black tubular steel base with 19" welded footring, ensuring years of reliable use.

Features:
  • Manual seat height adjustment
  • Fully adjustable back: 3" vertical, 5" horizontal
  • Plastic glides standard


PRICE
$359.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Weight Capacity300 lbs
Seat Width15-1/2 in
Seat Depth14 in
Seat Height22 - 27 in
Min Seat Height22 in
Max Seat Height27 in
BaseSpider Base
Height Adjustability TypePneumatic
Back Width14 in
Back Height6 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeNo Tilt
AntimicrobialNo
Arm TypeArmless
Manufacturers Part Number1502/5
CollectionPlywood
BrandBevco
TypeTask Stool
ColorBrown
SeriesPlywood 1000
Mobile or StationaryStationary
Footrest IncludedYes
Seat Color FamilyMaple
Casters IncludedNo
Package Quantity1
Frame MaterialSteel
Back TypeMid Back
Seat MaterialPlywood

Warranty

Warranty12