PeakWorks® Carrying Bag, 12"L x 10"W x 12"H
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 12 |
| Size | L |
Product Details
| Type | Carrying Bag |
| Material | Nylon |
| Package Quantity | 1 |
| Description | Carrying Bag |
| Color | Black |
| Manufacturers Part Number | V860004 |
| Brand | PeakWorks |
Related Products
The Werner K111206 50-foot Basic Roofing Duffel Bag Kit with Pass-thru Buckle Harness contains all of the fall protection products necessary for safe working and code compliance for roofing applications. The system is easy to install and use on a variety of roof pitches. Kit includes a BaseWear harness with pass-through buckle leg straps, Anchor, 50-foot Poly-Dac rope, and a manual rope grab with an integrated 3-foot shock absorbing lanyard, packaged in a duffel bag.
Features: OSHA Compliant: Certified to ANSI Z359.18, CSA Z259.15 & Z259.18 Standards Tripod: 7 ft. with chain and pulley system - assembly above the head allows the operator increased head room over traditional "below-the-head" pulley systems. Includes: tripod carrying bag Tripod Legs: features adjustable aluminum legs complete with swivel steel feet, safety chain and non-slip rubber bases Pulley System: situates the wire rope cable directly over the center point of the tripod for superior perfect operator balance Weight Capacity: 310 lbs ( combined weight of person, tools, clothing etc...)
3M™ DBI-SALA® Web Sling Lifting Kit For 2100185 Roof Top Counterweight Anchor System2104190 We offer a variety of accessory items that will work with you, making your job easier, more productive and safe. Our accessories for attachment to a harness range from suspension trauma straps to tool pouches, comfort padding, hydrations systems and tool lanyard to name just a few. We also offer various carrying and storage bags to store and transport your fall protection equipment. When it comes to an accessory, it is essential the equipment operates perfectly in combination with the other ...
3M™ DBI-SALA® 1001210 Rescue Wristlets, 12"L x 1"W, 310 Cap Lbs1001210 We offer a variety of accessory items that will work with you, making your job easier, more productive and safe. Our accessories for attachment to a harness range from suspension trauma straps to tool pouches, comfort padding, hydrations systems and tool lanyard to name just a few. We also offer various carrying and storage bags to store and transport your fall protection equipment. When it comes to an accessory, it is essential the equipment operates perfectly in combination with the other parts of the system. ...
The PeakWorks® Contractor Kit includes a harness and shock-absorbing lanyard. The full-body harness features five points of adjustment for maximum comfort (two shoulder, two leg, one chest). Quick-connect pass-thru buckles, located on the chest and legs, make it easy for donning. All of the PeakWorks® harnesses include fall indicators for ease of inspection and two lanyard parks for easy and safe storage. The shock-pack lanyard is certified to the newest ANSI standards. The shock-absorbing lanyard is comprised of "tear webbing", which will significantly limit and reduce the force of a ...