The Werner K121013 Aerial Kits include a harness and energy absorbing lanyard for use with aerial lifts. The harness and lanyard are packaged in a convenient toolbag. The URMARK logo program is available with this kit and allows personalization of the toolbag and/or harness with a customer logo.
Werner® K121013 Aerial Kit, Pass-Through Buckle, 6'L DeCoil Lanyard
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 12 in |
| Weight Capacity | 310 lbs |
| Weight | 6 lbs |
| Size | One Size |
Product Details
| Type | Aerial Lift Kit |
| Color | Black |
| Leg Connection Type | Pass-Through |
| Chest Connection Type | Pass-Through |
| Material | Polyester/Steel |
| Description | Aerial Kit, 1 Leg Lanyard |
| Package Quantity | 1 |
| Manufacturers Part Number | K121013 |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets or exceeds industry Standards including OSHA and ANSI |