Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB2193078

MPN #: 00740

Guardian 00740, Sack of Safety Complete Roofer's Kit

Product Description
The Guardian Fall Protection Sack of Safety is a premium, all-inclusive fall protection kit. It includes (1) 25 foot or 50 foot vertical lifeline, (1) HUV Harness, (1) SOS Backpack, and a choice between type and quantity of Snappy, Temper, and Ridge-It 2 D-Ring Anchors (see table below for specific kit configurations). Ideal for Fall Arrest and Restraint applications, all Sack of Safety equipment is compliant with all relevant OSHA and ANSI regulations.

Features:
  • Incorporates an integrated shock absorber into the lifeline
  • 5 points of adjustment harness
  • Easy to install anchor
  • The SOS-Backpack allows for convenient storage
PRICE
$419.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1
Weight Capacity130-310 lbs
Weight9 lbs
SizeHarness-S/L
Tensile Strength5,000 lbs

Product Details

TypeRoofer's Kit
Number of Legs1
ColorYellow
Leg Connection TypeSingle Leg
Includes25'L Vertical Lifeline, HUV Harness, SOS Backpack, Ridge-It Anchor w/ 2 D-Rings
DescriptionSack of Safety Complete Roofer's Kit
Manufacturers Part Number00740
BrandGuardian

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsOSHA 1910, OSHA 1926 Subpart M, ANSI Z359.1-07, and ANSI A10.32-12