- Aluminum Frame and Panels
- Metal Riveted Corners
- Smooth Brushed Finish
- Rubber Handle
- Two Key Lock Draw Latches
- Two Lid Stay Hinges
- Removable Single File in Lid with Two Slip-In Pockets and Two Pen Loops
- Black EVA Lining
TZ Case Business/Office Case PKG-18-B - 18"L x 13"W x 6"H Black
Write a Review
|
Questions & Answers (0)
Product Description
Make both your job and your life a little easier with our striking aluminum attache cases and business products. We have cases for your laptop and accessories for your next business presentation as well as impressive packaging solutions and custom cases that will make your product stand out. It will be a pleasure doing business with products from T.Z. Case!
PRICE
$82.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 13 in |
| Height | 6 in |
| Inside Length | 17-5/16 in |
| Inside Width | 12-1/2 in |
| Inside Height | 5-1/2 in |
| Weight | 7 lbs |
| Inside Lid Depth | 1-7/8 in |
| Base Depth | 3-3/4 in |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Latch |
| Type | Carrying Cases |
| Frame Color Family | Black |
| Color | Black |
| Series | PKG Series |
| Material | Aluminum Frame and Panels |
| Package Quantity | 1 |
| Manufacturers Part Number | PKG-18-B |
| Brand | TZ Case |